COIL D26 RELAY 120V 60CY

Item #: 0013004

Cat #: 9-1989-1

UPC: 782113255767

$ 719.72 EA
Company wide:
0 in stock
Documents & Guides
COIL D26 RELAY 120V 60CY 9-1989-1

Overview

COIL D26 RELAY 120V 60CY 9-1989-1

EatonÆs line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.

Also known as: 782113255767, 9-1989-1, CUT919891

Specifications

Family / Style: Freedom
Type: Replacement, D26 Relay, Coil
Volts AC Control: 110/120
Mounting: Device
Family / Style: Freedom
Volts AC Control: 110/120
Type: Replacement, D26 Relay, Coil
Mounting: Device