2
more

Heat Shrink Label, Thermal Transfer, 1/4", White
Item #: 0012996
Cat #: H100X044H1C
UPC: 074983010165
$ 136.95 EA
Company wide:
0
in stock
Documents & Guides
Heat Shrink Label, Thermal Transfer, 1/4 inch, White, 100 Labels Per Cassette, Order of 1 = 1 Cassette of 100 Labels.
Overview
Heat Shrink Label, Thermal Transfer, 1/4 inch, White, 100 Labels Per Cassette, Order of 1 = 1 Cassette of 100 Labels.
The portable printer die-cut heat shrink labels in white are made of military-grade polyolefin. They measure 0.25" (6.4mm) diameter, 1" (25.4mm) length, and 0.44" (11.2mm) width and have a wire range of 16–10 AWG. The fast-loading P1™ label cassette includes both label material and ribbon for easy label changing. There are 100 labels per cassette.
Also known as: 074983010165, H100X044H1C, PDTH100X044H1C
Specifications
| Material: | Polyolefin |
| Gauge: | 10 AWG, 12 AWG, 14 AWG, 16 AWG |
| Type: | Heat Shrink, Label |
| Width: | 1/4 in |
| Color: | White |
| Material: | Polyolefin |
| Type: | Heat Shrink, Label |
| Color: | White |
| Gauge: | 10 AWG, 12 AWG, 14 AWG, 16 AWG |
| Width: | 1/4 in |