220/240V AC, Replacement Coil, Citation & Freedom Series

Item #: 0012992

Cat #: 9-1891-2KIT

UPC: 782113211473

$ 1007.16 EA
Company wide:
3 in stock
220/240V AC, Replacement Coil, Citation & Freedom Series. For use with Citation Series NEMA Sizes 3 (Series A1), 4 & 5. Also for with Freedom Series NEMA Sizes 4 (Series A1 & B1) & 5 (Series A1 & B1) & Freedom Series IEC Frame Sizes P, R, S.

Overview

220/240V AC, Replacement Coil, Citation & Freedom Series. For use with Citation Series NEMA Sizes 3 (Series A1), 4 & 5. Also for with Freedom Series NEMA Sizes 4 (Series A1 & B1) & 5 (Series A1 & B1) & Freedom Series IEC Frame Sizes P, R, S.

Eaton’s Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. These adjustable bimetallic ambient compensated contactors are designed for use with CE or CN non-reversing and reversing contactors. They have interchangeable heater packs and are available in four sizes for overload protection up to 900 hp, reducing the number of different contactor/overload relay combinations that have to be stocked. They also feature a full line of snap-on accessories common to both IEC and NEMA devices.

Also known as: 782113211473, 9-1891-2KIT, CUT918912KIT

Specifications

Family / Style: Freedom
Type: Replacement, Coil
Volts AC Control: 240
Family / Style: Freedom
Volts AC Control: 240
Type: Replacement, Coil