Coil, 180mm , Size 3a And 4-5, 208v/60hz

Item #: 0012990

Cat #: 9-1891-13

UPC: 782113211503

$ 1007.16 EA
Company wide:
0 in stock
Documents & Guides
Coil, 180mm , Size 3a And 4-5, 208v/60hz

Overview

Coil, 180mm , Size 3a And 4-5, 208v/60hz
Also known as: 782113211503, 9-1891-13, CUT9189113

Specifications

Family / Style: Freedom
Type: Coil
Family / Style: Freedom
Type: Coil