Starter, 110/120V AC, Replacement Coil, Citation, Freedom, Red

Item #: 0012989

Cat #: 9-1891-1

UPC: 786685718729

$ 1007.16 EA
Company wide:
7 in stock
110/120V AC, Replacement Coil, Citation & Freedom Series. For use with Citation Series NEMA Sizes 3 (Series A1), 4 & 5. Also for with Freedom Series NEMA Sizes 4 (Series A1 & B1) & 5 (Series A1 & B1) & Freedom Series IEC Frame Sizes P, R, S, Red Cast Resin

Overview

110/120V AC, Replacement Coil, Citation & Freedom Series. For use with Citation Series NEMA Sizes 3 (Series A1), 4 & 5. Also for with Freedom Series NEMA Sizes 4 (Series A1 & B1) & 5 (Series A1 & B1) & Freedom Series IEC Frame Sizes P, R, S, Red Cast Resin

Eaton’s Freedom starters and contactors feature a compact, space-saving design, using state-of-the-art technology and the latest in high strength, impact and temperature resistant insulating materials. In addition to the bimetallic overload, Eaton also offers a series of electronic overload relay (C440) available as a standalone unit and assembled with Freedom contactor. These adjustable bimetallic ambient compensated contactors are designed for use with CE or CN non-reversing and reversing contactors. They have interchangeable heater packs and are available in four sizes for overload protection up to 900 hp, reducing the number of different contactor/overload relay combinations that have to be stocked. They also feature a full line of snap-on accessories common to both IEC and NEMA devices.

Also known as: 786685718729, 9-1891-1, CUT918911

Specifications

Volts AC Control: 120
Family / Style: Freedom
Type: Replacement, Coil
Color: Red
Volts AC Control: 120
Type: Replacement, Coil
Family / Style: Freedom
Color: Red