COIL, CITATION, SIZE 0-1, 380V/50HZ

Item #: 0012979

Cat #: 9-1887-8

UPC: 782113211343

$ 747.38 EA
Company wide:
0 in stock
Documents & Guides
Motor Control Renewal Parts/Accessories, Coil, 380V, 50 Hz, Used with Citation Contactors and Starters (NEMA 0,1)

Overview

Motor Control Renewal Parts/Accessories, Coil, 380V, 50 Hz, Used with Citation Contactors and Starters (NEMA 0,1)

EatonÆs line of space saving and easy-to-install motor control and protection devices offer motor starting and protection solutions for wide-ranging applications and switching duties.

Also known as: 782113211343, 9-1887-8, CUT918878

Specifications

Family / Style: Freedom
Type: Coil
Family / Style: Freedom
Type: Coil