
Heat Shrinkable Polyolefin Cassette, 1/2", 6', 8-1 AWG, White
Item #: 0012965
Cat #: H000X084H1C
UPC: 074983663736
$ 121.47 EA
Company wide:
0
in stock
Documents & Guides
White, 1/2" diameter heat shrinkable polyolefin, 8 – 1 AWG.
Overview
White, 1/2" diameter heat shrinkable polyolefin, 8 – 1 AWG.
P1 Cassette, Continuous Heat Shrink Tubing, Mil Grade Polyolefin, 0.84 Inch Wide x 6 Feet Long, White, Fast loading P1 Label Cassette includes both label material and ribbon to make changing labels easy, Meets print performance requirements of MIL-M-81531 and MIL-STD-202F Method 215A, Solution A, C, and D, Meets UL Standard 224 for flammability, Shrink ratio 3 to 1, Non-adhesive flattened heat shrinkable polyolefin for wire/cable identification.
Also known as: 074983663736, H000X084H1C, PDTH000X084H1C
Specifications
| Material: | Polyolefin |
| Gauge: | 1 AWG, 4 AWG, 6 AWG, 8 AWG |
| Type: | Wire Marker, Heat Shrink |
| Width: | 1/2 in |
| Color: | White |
| Length: | 6 ft |
| Material: | Polyolefin |
| Type: | Wire Marker, Heat Shrink |
| Color: | White |
| Gauge: | 1 AWG, 4 AWG, 6 AWG, 8 AWG |
| Width: | 1/2 in |
| Length: | 6 ft |