2
more

Heat Shrinkable Polyolefin Cassette, 1/4", 6', 16-10 AWG, White
Item #: 0012961
Cat #: H000X044H1C
UPC: 074983663712
$ 80.02 EA
Company wide:
50
in stock
Documents & Guides
Heat Shrinkable Polyolefin Cassette, 1/4 inch, 6 foot, 16-10 AWG, White
Overview
Heat Shrinkable Polyolefin Cassette, 1/4 inch, 6 foot, 16-10 AWG, White
P1 Cassette, Continuous Heat Shrink Tubing, Mil Grade Polyolefin, 0.44 Inch Wide x 8 Feet Long, White, Fast loading P1 Label Cassette includes both label material and ribbon to make changing labels easy, Meets print performance requirements of MIL-M-81531 and MIL-STD-202F Method 215A, Solution A, C, and D, Meets UL Standard 224 for flammability, Shrink ratio 3 to 1, Non-adhesive flattened heat shrinkable polyolefin for wire/cable identification.
Also known as: 074983663712, H000X044H1C, PDTH000X044H1C
Specifications
| Material: | Polyolefin |
| Gauge: | 10 AWG, 12 AWG, 14 AWG, 16 AWG |
| Type: | Heat Shrink, Label |
| Width: | 1/4 in |
| Color: | White |
| Length: | 6 ft |
| Material: | Polyolefin |
| Type: | Heat Shrink, Label |
| Color: | White |
| Gauge: | 10 AWG, 12 AWG, 14 AWG, 16 AWG |
| Width: | 1/4 in |
| Length: | 6 ft |