14/2 w/Ground, MC, Aluminum Armor, Solid, Black/White, 1000'

Item #: 0012914

Cat #: 142MCAQUICKX1000

UPC: 077680312006

$ 0.98 FT
Company wide:
0 in stock
Documents & Guides
14/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 1000 ft. Coil. Wire Colors (120 Volt): Black, White, Green. O.D.: .470"

Overview

14/2 Copper Conductors with Ground, 600V, Interlocked Aluminum Armor, Solid, 1000 ft. Coil. Wire Colors (120 Volt): Black, White, Green. O.D.: .470"

MC is short for “metal-clad,” and this type of cable is sheathed with a metallic coating. MC cable is defined as an assembly of one or more insulated circuits, often enclosed with an armor of metal tape or a metallic sheath. The most popular MC cables today feature aluminum interlocked armor.

Also known as: 077680312006, 142MCAQUICKX1000

Specifications

Conductors: 2
Length: 1000 ft
Material: Copper
Color: Black/White
Jacket: Aluminum
Volts AC: 600
Gauge: 14 AWG
Stranding: Solid
Conductors: 2
Material: Copper
Jacket: Aluminum
Gauge: 14 AWG
Length: 1000 ft
Color: Black/White
Volts AC: 600
Stranding: Solid