Contactor/Starter, Contact Kit, Freedom, Size 5, 3 Poles

Item #: 0012904

Cat #: 6-45-2

UPC: 782113627465

$ 7884.91 EA
Company wide:
0 in stock
Documents & Guides
Contactor/Starter, Contact Kit, Freedom, Size 5, Series A1 And B1, 3 Poles

Overview

Contactor/Starter, Contact Kit, Freedom, Size 5, Series A1 And B1, 3 Poles

Motor Control Renewal Parts/Accessories- Contactor Kit, Used with Freedom Series(size 5, series A1 and B1, three-pole)

Also known as: 782113627465, 6-45-2, CUT6452

Specifications

Family / Style: Freedom
Poles: 3
Mounting: Device
Size: 5
Family / Style: Freedom
Mounting: Device
Poles: 3
Size: 5