Contactor/Starter, Contact Kit, Citation, Size 3, 3 Poles

Item #: 0012900

Cat #: 6-35-2

UPC: 782113361543

$ 2335.86 EA
Company wide:
0 in stock
Documents & Guides
Contact Kit for Citation, 3-Pole, without interlock, Size 3, Series B1. Used with AX, BX, and CX Type of Contactors & Starters.

Overview

Contact Kit for Citation, 3-Pole, without interlock, Size 3, Series B1. Used with AX, BX, and CX Type of Contactors & Starters.
Also known as: 782113361543, 6-35-2, CUT6352

Specifications

Poles: 3
Mounting: Device
Size: 3
Volts AC: 600
Poles: 3
Size: 3
Mounting: Device
Volts AC: 600