Renewal Part Citation

Item #: 0012899

Cat #: 6-34-4

UPC: 782113130880

$ 2470.02 EA
Company wide:
0 in stock
Documents & Guides
Contact Kit For Citation, 5-pole, Without Interlock, Size 2, Series B1, Used With Ax, Bx, And Cx Type Of Contactors And Starters

Overview

Contact Kit For Citation, 5-pole, Without Interlock, Size 2, Series B1, Used With Ax, Bx, And Cx Type Of Contactors And Starters
Also known as: 782113130880, 6-34-4, CUT6344

Specifications

Mounting: Device
Amps: 45
Poles: 5
Volts AC: 600
Size: 2
Mounting: Device
Poles: 5
Size: 2
Amps: 45
Volts AC: 600