Contactor/Starter, Contact Kit, Citation, Size 5, 3 Poles

Item #: 0012886

Cat #: 6-27-2

UPC: 782113319087

$ 8845.24 EA
Company wide:
0 in stock
Documents & Guides
Contactor/Starter, Contact Kit, Citation, Size 5, 3 Poles

Overview

Contactor/Starter, Contact Kit, Citation, Size 5, 3 Poles
Also known as: 782113319087, 6-27-2, CUT6272

Specifications

Poles: 3
Mounting: Device
Size: 5
Poles: 3
Size: 5
Mounting: Device