Contactor/Starter, Contact Kit, Citation, Size 4, 3 Poles

Item #: 0012885

Cat #: 6-26-2

UPC: 782113210834

$ 4978.35 EA
Company wide:
0 in stock
Documents & Guides
Contactor/Starter, Contact Kit, Citation, Size 4, 3 Poles

Overview

Contactor/Starter, Contact Kit, Citation, Size 4, 3 Poles

The Cutler-Hammer line of contactors and starters dates back to the early 1920s in Milwaukee, WI. Changes in coil construction, making the first moisture-proof vacuum with impregnated coils, were innovations in this line of contactors and starters manufactured before the 3-Star line (now known as the Pre 3-Star). Eutectic alloy overloads were used later in this design with the design change to the 3-Star line. A few of the new features of the 3-Star line of contactors and starters were the first standard three-coil overload relays, new molding compounds, new metals and cast resin coils.

Also known as: 782113210834, 6-26-2, CUT6262

Specifications

Type: Replacement, Contact Kit
Poles: 3
Mounting: Device
Size: 4
Type: Replacement, Contact Kit
Mounting: Device
Poles: 3
Size: 4