Contactor/Starter, Contact Kit, Citation, Size 3, 3 Poles

Item #: 0012884

Cat #: 6-25-2

UPC: 782113210810

$ 546.68 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Documents & Guides
Contactor/Starter, Contact Kit, Citation, Size 3, 3 Poles

Overview

Contactor/Starter, Contact Kit, Citation, Size 3, 3 Poles
Also known as: 782113210810, 6-25-2, CUT6252

Specifications

Poles: 3
Mounting: Device
Size: 3
Poles: 3
Size: 3
Mounting: Device