Contactor/Starter, Contact Kit, Citation, Size 0, 4 Pole

Item #: 0012880

Cat #: 6-22-3

UPC: 782113311708

$ 977.38 EA
Company wide:
0 in stock
Documents & Guides
Contactor/Starter, Contact Kit, Citation, Size 0, 4 Pole

Overview

Contactor/Starter, Contact Kit, Citation, Size 0, 4 Pole
Also known as: 782113311708, 6-22-3, CUT6223

Specifications

Type: Replacement, Contact Kit
Mounting: Device
Poles: 4
Type: Replacement, Contact Kit
Poles: 4
Mounting: Device