Acuity 2TL4 48L FW A12 EZ1 LP835

Item #: 0012850

Cat #: 2TL448LFWA12

UPC: 745971049114

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
LIT 2TL4 48L FW A12 EZ1 LP835

Overview

LIT 2TL4 48L FW A12 EZ1 LP835
Also known as: 745971049114, 2TL448LFWA12, LIT2TL448LFWA12

Specifications

Mounting: Vertical
Gangs: 1
Color: Silver
Material: Aluminum
Mounting: Vertical
Color: Silver
Gangs: 1
Material: Aluminum