PXSS2K CABLE GLAND 200NPT

Item #: 0012831

Cat #: 50PX2005

UPC: 781381249843

$ 973.47 EA
Company wide:
0 in stock
Documents & Guides
Cable Gland, Type Straight, Thread Size 2 Inch NPT, Constructional Feature Flameproof, Explosion-Proof, Cable Type Unarmored, Tray, Shipboard, SO Cable, Cable Outer Diameter 1.4 to 1.74 Inch, Material Nickel Plated Brass, Length 3.76 Inch, Enclosure NEMA 4X, IP66/IP67/IP68, Operating Temperature -60 to 85 Deg C, Approval UL 2225/E161256, CSA C22.2, Seal Material Low Smoke Fumes Thermoplastic Elastomer, Epoxy Putty, Thread Size 15 MM L x 1.5 MM Pitch, Maximum Number of Cores 3.5 Inch, Weight 0.62 Kg

Overview

Cable Gland, Type Straight, Thread Size 2 Inch NPT, Constructional Feature Flameproof, Explosion-Proof, Cable Type Unarmored, Tray, Shipboard, SO Cable, Cable Outer Diameter 1.4 to 1.74 Inch, Material Nickel Plated Brass, Length 3.76 Inch, Enclosure NEMA 4X, IP66/IP67/IP68, Operating Temperature -60 to 85 Deg C, Approval UL 2225/E161256, CSA C22.2, Seal Material Low Smoke Fumes Thermoplastic Elastomer, Epoxy Putty, Thread Size 15 MM L x 1.5 MM Pitch, Maximum Number of Cores 3.5 Inch, Weight 0.62 Kg
Also known as: 781381249843, 50PX2005, APP50PX2005

Specifications

Material: Brass
Material: Brass