Pilot Device, Replacement Lamp, #12, 6.3V, Miniature Bi-Pin, G3-1/2

Item #: 0012814

Cat #: 28-769

UPC: 782113287546

$ 40.93 EA
Company wide:
0 in stock
Documents & Guides
Pilot Device, Replacement Lamp, #12, 6.3 Volt, Miniature Bi-Pin, G3-1/2

Overview

Pilot Device, Replacement Lamp, #12, 6.3 Volt, Miniature Bi-Pin, G3-1/2
Also known as: 782113287546, 28-769, CUT28769

Specifications

Type: Pilot Device, Lamp
Mounting: Device
Size: G6 1/2
Wattage: 6
Volts AC: 6.300
Type: Pilot Device, Lamp
Size: G6 1/2
Volts AC: 6.300
Mounting: Device
Wattage: 6