ETN 23-3514 CONTACT

Item #: 0012797

Cat #: 23-3514

UPC: 782113297439

$ 124.59 EA
Company wide:
0 in stock
Documents & Guides
C-H 23-3514 CONTACT

Overview

C-H 23-3514 CONTACT
Also known as: 782113297439, 23-3514, CUT233514

Specifications

Mounting: Device
Poles: 1
Amps: 25
Size: 3
Family / Style: 912
Mounting: Device
Amps: 25
Family / Style: 912
Poles: 1
Size: 3