Wireway 90° Elbow, Type 1, Lay-In, Inside Opening, 4" x 4", Steel, Galvanized

Item #: 0012779

Cat #: F4490EINGV

UPC: 783510131449

$ 106.88 EA
Company wide:
0 in stock
Wireway 90° Elbow, NEMA Type 1, Lay-In, Inside Opening, Steel, Galvanized, Size: 4 x 4 Inch

Overview

Wireway 90° Elbow, NEMA Type 1, Lay-In, Inside Opening, Steel, Galvanized, Size: 4 x 4 Inch

Lay-in Galvanized 90-Degree Elbow with Inside Opening are used for continuous run with 90-degree turns. Top and inside covers removable. Lay-in feature allows wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system.

Also known as: 783510131449, F4490EINGV, HOFF4490EINGV

Features & Benefits

  • Lay-in Galvanized 90-Degree Elbow with Inside Opening are used for continuous run with 90-degree turns
  • Top and inside covers removable
  • Lay-in feature allows wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system

Specifications

IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Material: Steel
Angle: 90°
Color: Plain
IP/NEMA Rating: NEMA 1
Height: 4 in
Angle: 90°
Width: 4 in
Material: Steel
Color: Plain