Limit Switch, Compact Precision, Momentary

Item #: 0012744

Cat #: 10316H89

UPC: 782113204826

$ 270.79 EA
Company wide:
1 in stock
Documents & Guides
Precision Switch Only. SPDT, Momentary Contact, 8 Amp (Make), 5 Amp (Break) @ 600V AC, 10 Amp (Make), 6 Amp (Break) @ 440V AC, 20 Amp (Make), 10 Amp (Break) @ 220V AC, 40 Amp (Make), 15 Amp (Break) @ 110V AC. Includes: 1 N.O. & 1 N.C. Contacts.

Overview

Precision Switch Only. SPDT, Momentary Contact, 8 Amp (Make), 5 Amp (Break) @ 600V AC, 10 Amp (Make), 6 Amp (Break) @ 440V AC, 20 Amp (Make), 10 Amp (Break) @ 220V AC, 40 Amp (Make), 15 Amp (Break) @ 110V AC. Includes: 1 N.O. & 1 N.C. Contacts.

Special Purpose (Type F), Rotating Shaft (Type J), Pneumatic Time Delay (Type LP) and Precision and Cabinet Door Interlock (Type PS) Limit Switches from Eaton’s electrical sector serve a variety of special purpose industrial applications for MRO and User Replacement requirements.

Also known as: 782113204826, 10316H89, CUT10316H89, Button switch

Specifications

Type: Limit Switch, Precision Switch
Type: Limit Switch, Precision Switch