10316 GP LIMIT SWITCH

Item #: 0012740

Cat #: 10316H50

UPC: 782113204819

$ 3508.57 EA
Company wide:
0 in stock
Documents & Guides
Limit Switch, Rotating shaft, Screw terminals, 10A at 240 Vac, 10A at Vdc, 2NC

Overview

Limit Switch, Rotating shaft, Screw terminals, 10A at 240 Vac, 10A at Vdc, 2NC
Also known as: 782113204819, 10316H50, CUT10316H50

Specifications

Type: Limit Switch, Rotating Shaft, 2NC
Mounting: Surface
IP/NEMA Rating: NEMA 1
Poles: 1
Type: Limit Switch, Rotating Shaft, 2NC
IP/NEMA Rating: NEMA 1
Mounting: Surface
Poles: 1

Customer Reviews

No reviews for this product
(0)