
Limit Switch, Non Plug-In Style, Wobble Stick, Coil Spring, Die Cast Zinc, NEMA 1, 4,13
Item #: 0012738
Cat #: 10316H299
UPC: 782113229164
$ 1349.56 EA
Company wide:
0
in stock
Documents & Guides
Limit Switch, Non Plug-in Style, Assembled, Wobble Stick, Coil Spring, Die Cast Zinc enclosure, 10A max AC, 0.22A max DC, 1NO-1NC, 10A at 600Vac, 0.22A at 125Vdc, Screw Terminals, NEMA 1, 4, 13
Overview
Limit Switch, Non Plug-in Style, Assembled, Wobble Stick, Coil Spring, Die Cast Zinc enclosure, 10A max AC, 0.22A max DC, 1NO-1NC, 10A at 600Vac, 0.22A at 125Vdc, Screw Terminals, NEMA 1, 4, 13
Type LX, CX and CBX limit switches are designed for extreme environmental service in NEMA 7–9 locations where the danger of an internal or external explosion of flammable gases, vapors, metal alloy or grain dust exists. Type CB provides excellent corrosion-resistant properties in NEMA 4X applications. Markets served include mining, grain storage, forest products, petrochemical, pharmaceutical and waste and sewage management.
Also known as: 782113229164, 10316H299, CUT10316H299
Specifications
| Type: | Limit Switch, Wobble Stick |
| IP/NEMA Rating: | NEMA 1, NEMA 13, NEMA 4 |
| Type: | Limit Switch, Wobble Stick |
| IP/NEMA Rating: | NEMA 1, NEMA 13, NEMA 4 |