30mm Lamp Block, LED, 10250T

Item #: 0012724

Cat #: 10250T80

UPC: 782113307602

$ 188.83 EA
Company wide:
0 in stock
Documents & Guides
120V AC/DC, LED, Lamp Block, 30.5 mm, Base Mount, Non-Metallic, Standard Heavy-Duty, Full Voltage AC or DC, 10250T Series, Terminal Type: Pressure. For use with Illuminated Push-Pull Devices.

Overview

120V AC/DC, LED, Lamp Block, 30.5 mm, Base Mount, Non-Metallic, Standard Heavy-Duty, Full Voltage AC or DC, 10250T Series, Terminal Type: Pressure. For use with Illuminated Push-Pull Devices.
Also known as: 782113307602, 10250T80, CUT10250T80

Specifications

Type: Lamp Block
Volts DC: 120
Volts AC: 120
Type: Lamp Block
Volts AC: 120
Volts DC: 120