Polyester General ID Labels, Roll of 1500

Item #: 0012721

Cat #: B33-18-423

UPC: 662820969211

$ 146.99 EA
Company wide:
3 in stock
Documents & Guides
Polyester General ID Labels, Label Height: 1.000", Label Width: 3.000", 1500 Labels Per Roll

Overview

Polyester General ID Labels, Label Height: 1.000", Label Width: 3.000", 1500 Labels Per Roll

B-423 WorkHorse™ series harsh environment Labels are polyester thermal transfer labels intended for use in a variety of applications, including electronic PCB and component identification, bar code labeling, rating plates and solar panel identification.

Also known as: 662820969211, B33-18-423, BRAB3318423

Specifications

Color: Gloss White
Width: 3 in
Type: Permanent, Label
Material: Polyester
Height: 1 in
Color: Gloss White
Type: Permanent, Label
Height: 1 in
Width: 3 in
Material: Polyester