1
more

30.5 Mm, Heavy-duty Selector Switch Operator
Item #: 0012710
Cat #: 10250T6203
UPC: 782113347523
$ 417.93 EA
Company wide:
0
in stock
Documents & Guides
30.5 Mm, Heavy-duty, Selector Switch Operator, Without Button, Illuminated, 3 Position, 60 Degree Throw, Operating Mode: Momentary, Maintained, Maintained, Keyremoval, Cam 3, Incandescent, Transformer, 120 Vac
Overview
30.5 Mm, Heavy-duty, Selector Switch Operator, Without Button, Illuminated, 3 Position, 60 Degree Throw, Operating Mode: Momentary, Maintained, Maintained, Keyremoval, Cam 3, Incandescent, Transformer, 120 Vac
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.
Also known as: 782113347523, 10250T6203, CUT10250T6203
Specifications
| Type: | Heavy-Duty |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Type: | Heavy-Duty |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |