Eaton 10250T pushbutton

Item #: 0012708

Cat #: 10250T6152

UPC: 782113266114

$ 417.93 EA
Company wide:
0 in stock
Documents & Guides
Eaton 10250T pushbutton, 10250T, 30.5 mm, Heavy Duty, 120 Vac with 6 Volt Lamp, Cam 2, 60¦ throw, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Three-position, Incandescent, Transformer light unit

Overview

Eaton 10250T pushbutton, 10250T, 30.5 mm, Heavy Duty, 120 Vac with 6 Volt Lamp, Cam 2, 60¦ throw, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Three-position, Incandescent, Transformer light unit

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782113266114, 10250T6152, CUT10250T6152

Specifications

Type: Heavy-Duty
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Heavy-Duty
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4