Contact Block, Spade Terminal, 1NC, 30mm, 1 Block per Operator

Item #: 0012701

Cat #: 10250T59

UPC: 782113347516

$ 47.68 EA
Company wide:
5 in stock
Documents & Guides
Contact Block, Spade Terminal, Normally Closed, 30 mm, Limit 1 Block per Operator

Overview

Contact Block, Spade Terminal, Normally Closed, 30 mm, Limit 1 Block per Operator
Also known as: 782113347516, 10250T59, CUT10250T59

Specifications

Type: Contact Block, 1 N.C.
Size: 30 mm
Mounting: Base
Poles: 1
Volts AC: 600
Type: Contact Block, 1 N.C.
Mounting: Base
Volts AC: 600
Size: 30 mm
Poles: 1