Contact Block, Logic Level, 1NO, 30mm, 600VAC Rated, Non-Metallic, Pressure Terminals

Item #: 0012691

Cat #: 10250T53E

UPC: 782113392172

$ 94.39 EA
Company wide:
0 in stock
Contact Block, Logic Level, 1 Normally Open, 30 mm, 600 Volt AC Rated, Non-Metallic, Pressure Terminals

Overview

Contact Block, Logic Level, 1 Normally Open, 30 mm, 600 Volt AC Rated, Non-Metallic, Pressure Terminals

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.

Also known as: 782113392172, 10250T53E, CUT10250T53E

Specifications

Type: Contact Block
Size: 30 mm
Poles: 1
Volts AC: 600
Type: Contact Block
Poles: 1
Size: 30 mm
Volts AC: 600