
Pilot Device, 30mm, Contact Block, 1 NO, 10250T, Base Mount
Item #: 0012690
Cat #: 10250T53
UPC: 782113203508
$ 45.63 EA
Company wide:
250
in stock
Documents & Guides
1 N.O. Contact Block, 30.5 mm, 600V Rated, Base Mount, Non-metallic, Standard Heavy-Duty, 10250T Series, Terminal Type: Pressure.
Overview
1 N.O. Contact Block, 30.5 mm, 600V Rated, Base Mount, Non-metallic, Standard Heavy-Duty, 10250T Series, Terminal Type: Pressure.
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application
Also known as: 782113203508, 10250T53, CUT10250T53
Specifications
| Type: | Contact Block, 1 N.O. |
| Mounting: | Base |
| Volts DC: | 600 |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Type: | Contact Block, 1 N.O. |
| Volts DC: | 600 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Mounting: | Base |
| Volts AC: | 600 |