Contact Block, Base Mount, 1NC Contact, 30mm, Standard

Item #: 0012689

Cat #: 10250T52

UPC: 782113203492

$ 30.44 EA
Clearance
Price good while supplies last
Company wide:
22 in stock
Documents & Guides
Contact Block, Base Mount, 1 Normally Closed Contact, 30 mm, Standard

Overview

Contact Block, Base Mount, 1 Normally Closed Contact, 30 mm, Standard

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782113203492, 10250T52, CUT10250T52

Specifications

Type: Contact Block
Size: 30 mm
Mounting: Base
Poles: 1
Volts AC: 600
Circuit Arrangement: NC
Type: Contact Block
Mounting: Base
Volts AC: 600
Size: 30 mm
Poles: 1
Circuit Arrangement: NC