
Push Button, Black Extended, Half Shrouded, 30mm, Operator Only
Item #: 0012680
Cat #: 10250T501
UPC: 782113226156
$ 86.15 EA
Company wide:
0
in stock
Documents & Guides
Push Button, Black Extended, Half Shrouded, 30 mm, Operator Only, Vertical Mounting
Overview
Push Button, Black Extended, Half Shrouded, 30 mm, Operator Only, Vertical Mounting
Also known as: 782113226156, 10250T501, CUT10250T501
Specifications
| Type: | Half Shroud, Extended, Pushbutton |
| Mounting: | Panel |
| Size: | 30 mm |
| Color: | Black |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Type: | Half Shroud, Extended, Pushbutton |
| Size: | 30 mm |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Mounting: | Panel |
| Color: | Black |