Adv 71a5752001d Mh Bal 250w M138/m1

Item #: 0012675

Cat #: 71A5752-001D

UPC: 781087123874

$ 990.65 EA
Company wide:
0 in stock
Documents & Guides
ADV 71A5752001D MH BAL 250W M

Overview

ADV 71A5752001D MH BAL 250W M
Also known as: 781087123874, 71A5752-001D, ADV71A5752001D

Specifications

Type: Pulse Start
Wattage: 250
Light Technology: HID
Type: Pulse Start
Light Technology: HID
Wattage: 250