
30mm Pushbutton, Flush, No Lens, Includes Lamp
Item #: 0012673
Cat #: 10250T476
UPC: 782113226064
$ 249.29 EA
Company wide:
0
in stock
Documents & Guides
30.5 mm, Heavy-Duty Pushbutton Operator, Illuminated, Flush, Without Lens, Momentary, Incandescent, Transformer, 24 V AC/DC. NEMA Rating: 3, 3R, 4, 4X, 12, 13, Includes Lamp
Overview
30.5 mm, Heavy-Duty Pushbutton Operator, Illuminated, Flush, Without Lens, Momentary, Incandescent, Transformer, 24 V AC/DC. NEMA Rating: 3, 3R, 4, 4X, 12, 13, Includes Lamp
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782113226064, 10250T476, CUT10250T476
Specifications
| Volts DC Control: | 24 |
| Volts AC Control: | 24 |
| Type: | Illuminated, Momentary |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Volts DC Control: | 24 |
| Type: | Illuminated, Momentary |
| Volts AC Control: | 24 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |