
Push Button, Illuminated, 30mm, 120V AC/DC, Resistor, Operator Only, Includes Lamp
Item #: 0012670
Cat #: 10250T471
UPC: 782113226026
$ 258.45 EA
Company wide:
0
in stock
Push Button, Illuminated, Momentary, 30 mm, 120 Volt AC/DC, Resistor, 120MB Lamp, Operator Only, Includes Lamp
Overview
Push Button, Illuminated, Momentary, 30 mm, 120 Volt AC/DC, Resistor, 120MB Lamp, Operator Only, Includes Lamp
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782113226026, 10250T471, CUT10250T471
Specifications
| Mounting: | Panel |
| Size: | 30 mm |
| Type: | Operator Only, Illuminated, Pushbutton |
| Volts AC: | 120 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Mounting: | Panel |
| Type: | Operator Only, Illuminated, Pushbutton |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Size: | 30 mm |
| Volts AC: | 120 |