30.5 Mm, Heavy-duty, Assembled Push-pull Unit

Item #: 0012668

Cat #: 10250T463-3

UPC: 782113317717

$ 513.26 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty, Assembled Push-pull Unit, Without Operator, 3 Position, Operating Mode: Momentary Push, Momentary Pull, 40 Mm, Illuminated, 120 Vac, 2nc

Overview

30.5 Mm, Heavy-duty, Assembled Push-pull Unit, Without Operator, 3 Position, Operating Mode: Momentary Push, Momentary Pull, 40 Mm, Illuminated, 120 Vac, 2nc
Also known as: 782113317717, 10250T463-3, CUT10250T4633

Specifications

Size: 40 mm
Type: 2NC
Size: 40 mm
Type: 2NC