30mm Joystick Operator, 4-Position, 10250T

Item #: 0012654

Cat #: 10250T451

UPC: 782113226002

$ 694.71 EA
Company wide:
0 in stock
Documents & Guides
30.5 mm, Heavy-Duty Joystick Operator, 4-Positions, Without Latch, Maintained Positions: None (All Momentary). NEMA Rating: 3, 3R, 4, 4X, 12, 13

Overview

30.5 mm, Heavy-Duty Joystick Operator, 4-Positions, Without Latch, Maintained Positions: None (All Momentary). NEMA Rating: 3, 3R, 4, 4X, 12, 13

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 782113226002, 10250T451, CUT10250T451, DING DONGER

Specifications

Type: 4 Position
Color: Black
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: 4 Position
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Black