
Pilot Device, 30mm Contact Block, 2 NO, 2 NC, Base Mount, 10250T
Item #: 0012652
Cat #: 10250T44
UPC: 782113208275
$ 181.45 EA
Company wide:
2
in stock
Documents & Guides
2 N.O. & 2 N.C. Contact Block, 30.5 mm, 600V Rated, Base Mount, Non-metallic, Standard Heavy-Duty, 10250T Series, Terminal Type: Pressure
Overview
2 N.O. & 2 N.C. Contact Block, 30.5 mm, 600V Rated, Base Mount, Non-metallic, Standard Heavy-Duty, 10250T Series, Terminal Type: Pressure
Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.
Also known as: 782113208275, 10250T44, CUT10250T44
Specifications
| Type: | 2 N.O. / 2 N.C., Contact Block |
| Mounting: | Base |
| Volts DC: | 600 |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Type: | 2 N.O. / 2 N.C., Contact Block |
| Volts DC: | 600 |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Mounting: | Base |
| Volts AC: | 600 |