KEY LOCK PB REMOVAL L-R-C

Item #: 0012645

Cat #: 10250T430

UPC: 782113225920

$ 282.28 EA
Company wide:
0 in stock
Documents & Guides
Eaton 10250T, 30.5 mm, Heavy-Duty, NEMA 3, 3R, 4, 12, 13, Non-illuminated, 3 keyed positions (lock up, free momentary, lock down), Key, Silver actuator, Chrome bezel

Overview

Eaton 10250T, 30.5 mm, Heavy-Duty, NEMA 3, 3R, 4, 12, 13, Non-illuminated, 3 keyed positions (lock up, free momentary, lock down), Key, Silver actuator, Chrome bezel

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782113225920, 10250T430, CUT10250T430

Specifications

Mounting: Panel
Color: Chrome
Size: 30 mm
Type: Keyed, 3 Position, Pushbutton
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Mounting: Panel
Size: 30 mm
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Chrome
Type: Keyed, 3 Position, Pushbutton