30MM CONT BLK 2NC SPADE

Item #: 0012644

Cat #: 10250T42

UPC: 782113225425

$ 94.39 EA
Company wide:
0 in stock
Eaton 10250T pushbutton contact block, 10250T series, Standard Contact Block, 2NC, Spade terminal

Overview

Eaton 10250T pushbutton contact block, 10250T series, Standard Contact Block, 2NC, Spade terminal

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782113225425, 10250T42, CUT10250T42

Specifications

Poles: 2
Type: Contact Block, 2NC
Size: 30 mm
Mounting: Base
Volts AC: 600
Poles: 2
Size: 30 mm
Volts AC: 600
Type: Contact Block, 2NC
Mounting: Base