Selector Switch, 3 Position, No Knob Type, Operator Only, 30mm

Item #: 0012631

Cat #: 10250T4042

UPC: 782113227375

$ 158.54 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty Watertight/oiltight, Selector Switch, Chrome Bezel, Without Knob Or Lever Type, Non-illuminated, 3 Position, 60 Degree Throw, Operating Mode: Momentary, Maintained, Key Removal Code, Cam 2

Overview

30.5 Mm, Heavy-duty Watertight/oiltight, Selector Switch, Chrome Bezel, Without Knob Or Lever Type, Non-illuminated, 3 Position, 60 Degree Throw, Operating Mode: Momentary, Maintained, Key Removal Code, Cam 2
Also known as: 782113227375, 10250T4042, CUT10250T4042

Specifications

Type: Non-Illuminated, Maintained, Momentary, 3 Position
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Non-Illuminated, Maintained, Momentary, 3 Position
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4