
30mm Selector Switch, Without Button, 3-Position, 10250T
Item #: 0012625
Cat #: 10250T4022
UPC: 782113227306
$ 94.39 EA
Company wide:
0
in stock
Documents & Guides
30.5 mm, Heavy-Duty, Selector Switch Operator, Without Button, Non-Illuminated, 3 Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, Maintained, Cam 2. NEMA Rating: 3, 3R, 4, 4X, 12, 13. ***Requires Operator Knob or Lever***
Overview
30.5 mm, Heavy-Duty, Selector Switch Operator, Without Button, Non-Illuminated, 3 Position, 60 Degree Throw, Operating Mode: Maintained, Maintained, Maintained, Cam 2. NEMA Rating: 3, 3R, 4, 4X, 12, 13. ***Requires Operator Knob or Lever***
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782113227306, 10250T4022, CUT10250T4022
Specifications
| Size: | 30 mm |
| Type: | Non-Illuminated, Maintained, 3 Position |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Size: | 30 mm |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Type: | Non-Illuminated, Maintained, 3 Position |