
30mm, Push-Pull Operator, Momentary, No Lens, 3 Position
Item #: 0012622
Cat #: 10250T4
UPC: 782113300542
$ 158.54 EA
Company wide:
4
in stock
Documents & Guides
30.5 mm, Heavy-Duty, 3-Position Push-Pull Operator, Operator Mode: Momentary Push, Momentary Pull, Illuminated or Non-Illuminated. NEMA Rating: 3, 3R, 4, 4X, 12, 13. ***For use with Pushbutton Cap***
Overview
30.5 mm, Heavy-Duty, 3-Position Push-Pull Operator, Operator Mode: Momentary Push, Momentary Pull, Illuminated or Non-Illuminated. NEMA Rating: 3, 3R, 4, 4X, 12, 13. ***For use with Pushbutton Cap***
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782113300542, 10250T4, CUT10250T4
Specifications
| Type: | Momentary, Push Pull |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Type: | Momentary, Push Pull |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |