Control Station, 2 Button, START/STOP, Black/Red, Surface, NEMA 4/4X/12/13, Die Cast

Item #: 0012616

Cat #: 10250T3525

UPC: 782113227191

$ 650.06 EA
Company wide:
3 in stock
Documents & Guides
Control Station, 2 Push Button, 30.5 mm, Heavy-Duty Assembled, NEMA 4, 4X, 12, 13, Momentary, Pushbutton, flush, Black, Red actuator, Die cast enclosure., START/STOP, Surface, 1 Normally Open -2 Normally Closed, 2 Elements

Overview

Control Station, 2 Push Button, 30.5 mm, Heavy-Duty Assembled, NEMA 4, 4X, 12, 13, Momentary, Pushbutton, flush, Black, Red actuator, Die cast enclosure., START/STOP, Surface, 1 Normally Open -2 Normally Closed, 2 Elements

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782113227191, 10250T3525, CUT10250T3525

Specifications

Mounting: Surface
Type: Control Station
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Legend: START/STOP
Mounting: Surface
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Control Station
Legend: START/STOP