30.5 mm, Control Station, Mushroom Head, Red, Pushbutton, STOP

Item #: 0012615

Cat #: 10250T3519

UPC: 782113227153

$ 584.72 EA
Company wide:
0 in stock
Documents & Guides
30.5 mm, Heavy-Duty, Assembled Control Station, Die Cast, 1 Element, Operator Type: Pushbutton, Red, Mushroom Head, Momentary, Surface Mount, STOP, 1 Normally Closed, Contact

Overview

30.5 mm, Heavy-Duty, Assembled Control Station, Die Cast, 1 Element, Operator Type: Pushbutton, Red, Mushroom Head, Momentary, Surface Mount, STOP, 1 Normally Closed, Contact
Also known as: 782113227153, 10250T3519, CUT10250T3519

Specifications

Color: Red
Mounting: Surface
IP/NEMA Rating: NEMA 1
Gangs: 1
Type: Control Station
Color: Red
IP/NEMA Rating: NEMA 1
Type: Control Station
Mounting: Surface
Gangs: 1