IND LGT 120V/50/60HZ XFR W

Item #: 0012614

Cat #: 10250T34W

UPC: 782113358444

$ 344.63 EA
Company wide:
0 in stock
Documents & Guides
Eaton 10250T pushbutton, Heavy-duty watertight and oiltight Indicating Light, Incandescent, Standard actuator, Transformer, NEMA 3, 3R, 4, 4X, 12, 13, White, Plastic, 120 V

Overview

Eaton 10250T pushbutton, Heavy-duty watertight and oiltight Indicating Light, Incandescent, Standard actuator, Transformer, NEMA 3, 3R, 4, 4X, 12, 13, White, Plastic, 120 V

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782113358444, 10250T34W, CUT10250T34W

Specifications

Volts AC Control: 120
Type: Indicator, Illuminated
Color: White
Volts AC Control: 120
Color: White
Type: Indicator, Illuminated