30.5 Mm, Heavy-Duty Indicating Light

Item #: 0012613

Cat #: 10250T34RF

UPC: 782113366845

$ 373.94 EA
Company wide:
0 in stock
Documents & Guides
30.5 Mm, Heavy-duty Watertight/oiltight, Standard Operator, Red Plastic Lens, Incandescent, Transformer Light Unit, 120 Vac, With Flashing Lamp

Overview

30.5 Mm, Heavy-duty Watertight/oiltight, Standard Operator, Red Plastic Lens, Incandescent, Transformer Light Unit, 120 Vac, With Flashing Lamp
Also known as: 782113366845, 10250T34RF, CUT10250T34RF

Specifications

Volts AC Control: 120
Color: Red
Type: Indicator, Illuminated
Material: Plastic
Volts AC Control: 120
Type: Indicator, Illuminated
Color: Red
Material: Plastic