
30mm Assembled Indicator Light, Green, 10250T
Item #: 0012611
Cat #: 10250T34G
UPC: 782113358390
$ 331.79 EA
Company wide:
1
in stock
Documents & Guides
30.5 mm, Heavy-Duty Watertight/Oiltight, Standard Operator, Green Plastic Lens, Incandescent, Transformer Light Unit, 120 VAC. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Overview
30.5 mm, Heavy-Duty Watertight/Oiltight, Standard Operator, Green Plastic Lens, Incandescent, Transformer Light Unit, 120 VAC. NEMA Rating: 3, 3R, 4, 4X, 12, 13.
Eaton offers an extensive variety of pilot devices including pushbuttons, pilot lights, selector switches, and others to suit virtually any industrial or commercial application.
Also known as: 782113358390, 10250T34G, CUT10250T34G
Specifications
| Volts AC Control: | 120 |
| Color: | Green |
| Type: | Indicator, Illuminated |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
| Volts AC Control: | 120 |
| Type: | Indicator, Illuminated |
| Color: | Green |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |