Pilot Light, 30.5 Mm, Heavy-Duty, Indicating Light, Blue, Plastic Lens, 120VAC

Item #: 0012610

Cat #: 10250T34B

UPC: 782113358420

$ 81.70 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Documents & Guides
Pilot Light, 30.5 Mm, Heavy-Duty Watertight/Oiltight, Standard Operator, Blue Plastic Lens, Incandescent, Transformer Light Unit, 120 Volt AC

Overview

Pilot Light, 30.5 Mm, Heavy-Duty Watertight/Oiltight, Standard Operator, Blue Plastic Lens, Incandescent, Transformer Light Unit, 120 Volt AC

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments. The versatile 10250T line offers the largest breadth of functionality options in the industry using a single metal operator housing. The portfolio’s heavy-duty, water- and oil-tight 30.5 mm pushbuttons are an excellent choice for applications where reliability and durability are required.

Also known as: 782113358420, 10250T34B, CUT10250T34B

Specifications

Volts AC Control: 120
Color: Blue
Type: Indicator, Illuminated
Material: Plastic
Volts AC Control: 120
Type: Indicator, Illuminated
Color: Blue
Material: Plastic